Bradley Corporation

TMV45 45 gpm Thermostatic Mixing Valve

Part #BS5920  |  Manufacturer Part #S59-2045

Flow Rate:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Certified by IAPMO to meet the lead-free requirements of CA AB 1953
  • Navigator standard 45 gpm thermostatic mixing valve with lead free brass with reliable wax filled thermostat
  • Positive shut-off of hot supply when cold supply is lost

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017

BAA Compliant: Yes

Collection: TMV45

Color Finish: Bronze

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Flow Rate: 37 gpm (171 l/min) max

Height: 3-3/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 10 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 200

Recommended Valve Application: Water

Valve Type: Thermostat Mixing Valve

Weight: 42

Width: 10 in