2-Hole Lavatory Sink
Verge® 2-Hole Lavatory Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Serves one or two users at a time
- Vandal resistance
- Handles washroom traffic quickly and economically
- Water supplies, valves, waste assembly and other optional items are concealed within the pedestal/frame
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.3
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Verge®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Number of Holes:
- 2 Hole
- Pedestal Only:
- No
- Type:
- BLVRD2TMV
- Vessel Only:
- Yes