3-Hole Lavatory Sink

You last purchased this on
 
Bradley Corporation

Verge® 3-Hole Lavatory Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

Verge® 3-Hole Lavatory Sink

  • Fast #
  • Part #BLVRD3TMV
  • Item #4626038
  • Manufacturer Part #LVRD3-TMV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Serves one to three users at a time
  • Vandal resistance
  • Handles washroom traffic quickly and economically
  • Water supplies, valves, waste assembly and other optional items are concealed within the pedestal/frame
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124.3
ASME:
ASME A112.18
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Verge®
Color Finish Category:
Neutrals
Color Finish Name:
Natural
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Number of Holes:
3 Hole
Pedestal Only:
No
Type:
BLVRD3TMV
Vessel Only:
Yes