This product requires certification to purchase.

Verge™ Soap Dispenser, Zen Series

Bradley Corporation

Verge™ Soap Dispenser, Zen Series

  • Fast #
  • Part #B63700RLMPC
  • Item #9053040
  • Manufacturer Part #6-3700-RLM-PC
3.8 out of 5 Customer Rating
Brand image
Bradley Corporation

Verge™ Soap Dispenser, Zen Series

  • Fast #
  • Part #B63700RLMPC
  • Item #9053040
  • Manufacturer Part #6-3700-RLM-PC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Verge Soap Dispenser Zen Series. Pairs with Verge Faucet model S53-3700 in Polished Chrome. The dispenser is applied with a Multi-Feed Tank Assembly system with a 166.5 oz soap tank that can support up to 6 dispensers via a fill port hub on the top of the deck. It is compatible with liquid soap within viscosity range of 100 cps to 5000 cps. Touch-free dual sensor activation optimized to eliminate false activations. Sleek design in chrome-plated cast brass construction with in-stock Polished Chrome finish.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
70.5 oz
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dispenser Type
Automatic
Installation Type
Deck Mount
Material
Chrome Plated
Warranty & Product Information
ADA Compliant
Yes
Type
B63700RLMPC
UPC
084241029938