DESCRIPTION

  • Locked filler top opens with special key provided
  • Requires less than 5 lbs of force
  • Will dispense vegetable or coconut oil liquid soaps, synthetic detergents, and antiseptic solutions in a liquid form

Bradley Corporation BradEx® Vertical Mount Soap Dispenser

B6563000000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
BradEx®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-3/4 in
Height
8-3/16 in
Installation Type
Surface Mount
Material
Plastic, Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY