DESCRIPTION

Brady Products 5 in. Schedule 40 PVC Well Point

BBP2005

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Sizes
2 in
Length
5 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY