DESCRIPTION

  • Custom marker
  • Resists chemicals and outdoor weathering

Brady Worldwide 1-1/8 x 7 in. Custom Pipe Marker

BCPM118W

Color Finish

 

SPECIFICATIONS

Color Finish
Green/White
Length
7 in
Width
1-1/8 in

Starting at
Call for Pricing
  • QUANTITY