DESCRIPTION

  • Brady B-946 indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product printed with weather resistant inks suited for use in outdoor applications where weatherability is a key consideration
  • Durable marker lasts for years
  • Four markers per card 1 1/8" X 7"
  • White on Green

Brady Worldwide 1-1/8 x 7 in. Vinyl Chilled Water Return Pipe Marker

B70464

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Color Finish
Green/White
Length
1-1/8 in
Material
Plastic
Material Type
Vinyl
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY