DESCRIPTION

  • Brady B-946 indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product printed with weather resistant inks suited for use in outdoor applications where weatherability is a key consideration
  • Four 1 1/8"h X 7"w markers per card
  • Marker ends should be banded with Brady directional flow arrow tape to indicate pipe content flow direction
  • Outside pipe diameter: 3/4" - 2 3/8"
  • Use self-sticking Vinyl arrows along with pipe markers to identify directional flow of pipe contents

Brady Worldwide 1-1/8 x 7 in. Vinyl Domestic Hot Water Pipe Marker

B70874

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Color Finish
Black/Yellow
Material
Plastic
Material Type
Vinyl

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY