DESCRIPTION

  • Brady B-946 indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product printed with weather resistant inks suited for use in outdoor applications where weatherability is a key consideration.
  • Four 1 1/8 IN H x 7 IN W markers per card.
  • Marker ends should be banded with Brady Directional Flow Arrow tape to indicate pipe content flow direction. Use Self-Sticking Vinyl Arrows along with pipe markers to identify directional flow of pipe contents.
  • Outside Pipe Diameter: 3/4 IN - 2 3/8 IN

Brady Worldwide 1-1/8 x 7 in. Vinyl Low Pressure Steam Pipe Marker

B71794

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Color Finish
Black/Yellow
Material
Plastic
Material Type
Vinyl

Starting at
Call for Pricing
  • QUANTITY