1-1/2 in. 51 - 75 Stamped Brass Valve Tag
1-1/2 in. 51 - 75 Stamped Brass Valve Tag
Frequently Purchased Together
Product Details
- 1-1/2 in. diameter stamped valve tags help you keep track of valves throughout your facility.
Specifications
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 19 ga
- Lettering:
- No Text
- Material:
- Brass
- Minimum Temperature:
- -40
- Shape:
- Round
- Thickness:
- 201/5000 in
- Type:
- Numbered Valve Tags
- Width:
- 7 in