1-1/2 in. Brass Hook (Pack of 100)
1-1/2 in. Brass Hook (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sold in packages of 100.
Specifications
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Brass
- Package Quantity:
- Pack of 100
- Size:
- 1-1/2 in
- Tool Type:
- Hook