1-1/2 in. Stamp Valve Tag in Brass 25 Pack

You last purchased this on
 
Brady Worldwide

1-1/2 in. Stamp Valve Tag in Brass 25 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brady Worldwide

1-1/2 in. Stamp Valve Tag in Brass 25 Pack

  • Fast #
  • Part #B23207
  • Item #4780893
  • Manufacturer Part #23207
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1-1/2 in. diameter stamped valve tags help you keep track of valves throughout your facility.
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Diameter:
1-1/2 in
Material:
Brass
Minimum Temperature:
-40
Package Quantity:
Pack of 25
Shape:
Round
Type:
Numbered Valve Tags