1-1/8 x 7 in. Vinyl Chilled Water Return Pipe Marker in Green|White
This product has been replaced by
Manufacturer Part #7046-4-PK
1-1/8 x 7 in. Vinyl Chilled Water Return Pipe Marker in Green|White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Banding each end of a pipe marker with directional flow arrow tape
- Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
- Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
- Good chemical, oil and water resistance
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
Specifications
- ANSI:
- Yes
- Color Finish Category:
- Greens
- Color Finish Name:
- Green/White
- Length:
- 1-1/8 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Minimum Temperature:
- -40
- Product Type:
- Pipe Marker
- Width:
- 7 in