DESCRIPTION

  • 10" to 13"
  • Available in 5 sizes and 4 colors (red lockouts and a shoulder bag can be purchased as a complete set by ordering part number 99676).
  • Danger labels in English, Spanish and French are included.
  • Lockouts accept locks with shackles up to 3/8" diameter.

Brady Worldwide 10 - 13 in. Gate Valve Lockout

B65564

Diameter:

SPECIFICATIONS

Diameter
3/8 in
IsAcceptableImage
Material
Plastic
Material Type
Polypropylene

Starting at
Call for Pricing
  • QUANTITY