100 ft. Identification Tape in Yellow
100 ft. Identification Tape in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brady B-588 is a Vinyl film with pressure sensitive adhesive designed for use with the GlobalMark label and mini mark sign printers used for general labeling and marking, indoors and outdoors. Surface: Smooth
- Yellow
- Five year outdoor durability
- Size: 1 1/8" x 100'
Specifications
- Color Finish Name:
- Yellow
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Width:
- 1-1/8 in