• Cart

DESCRIPTION

Brady Worldwide 100 ft. Indoor and Outdoor Vinyl Tape

BB30C595YL

Width:

SPECIFICATIONS

Color Finish
Yellow
Length
100 ft
Material
Plastic
Material Type
Vinyl
Width
1-1/8 in

Starting at
Call for Pricing
  • QUANTITY