DESCRIPTION

  • Come with 3/8" diameter pre-drilled holes that are 1" on center to accommodate most standard traffic signs (sign mounting hardware is sold separately)
  • Features a baked enamel finish for years of maintenance-free performance

Brady Worldwide 12 ft. Steel U-channel Sign Post

B97206

Color Finish

 

SPECIFICATIONS

Color Finish
Green
Height
12 ft
Material
Steel

Starting at
Call for Pricing
  • QUANTITY