DESCRIPTION

  • Ideal for indoor and outdoor environments
  • Marker ends should be banded with Brady directional flow arrow tape to indicate pipe content flow direction
  • Self-sticking marker features a coated backing material that makes handling and installation easy

Brady Worldwide 14 in. Vinyl Heating Water Supply Pipe Marker

B71301

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A13.1
Color Finish
Black/Yellow
Material
Plastic
Material Type
Vinyl
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY