150 ft. Perforated Multi-Purpose Roll

You last purchased this on
 
Brady Worldwide

150 ft. Perforated Multi-Purpose Roll

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brady Worldwide

150 ft. Perforated Multi-Purpose Roll

  • Fast #
  • Part #SMRO350DP
  • Item #6078912
  • Manufacturer Part #SMRO350DP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Medium weight - optimal for most general maintenance needs
  • MRO Plus® products are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting.
  • Perforations provide cost control and reduce waste by allowing you to use only what you need
  • 3-ply Meltblown Polypropylene construction is designed for general industrial applications
  • Requires Certification

Specifications

Application:
Cleaning
Capacity:
38 gal
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
150 ft
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Sorbent Roll
Size:
30 in x 150 ft
Width:
30 in