150 ft. Sorbent Rug Universal Gray
150 ft. Sorbent Rug Universal Gray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
- Rag Rug Matting is eco-friendly, highly absorbent and made from recycled materials. Newly updated for improved absorbency and added durability.
- Eco-friendly absorbents are made of recycled content to protect the environment and support corporate sustainability initiatives
- Rag Rug Matting provides good footing, masks dirt and absorbs spills at an affordable price point
Specifications
- Brand Model Compatibility:
- Rag Rug
- Capacity:
- 55 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 150 ft
- OSHA:
- OSHA 29 CFR 1910.1200
- Product Type:
- Mats and Rugs
- Width:
- 36 in