18 x 12 in. Handicapped Reserved Parking Sing with Picture

You last purchased this on
 
Brady Worldwide

18 x 12 in. Handicapped Reserved Parking Sing with Picture

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brady Worldwide

18 x 12 in. Handicapped Reserved Parking Sing with Picture

  • Fast #
  • Part #B91388
  • Item #3060647
  • Manufacturer Part #91388
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Suitable for indoor or outdoor use
  • Excellent chemical, oil and water resistance
  • Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications.
  • Service temperature of -40°F to 176°F (-40°C to 80°C)
  • Average outdoor durability 8-10 years
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z53.1 1967, ANSI Z535 2006
ASTM:
ASTM D-523, ASTM D-4956, ASTM Type I
Color Finish Category:
Whites
Color Finish Name:
White, Blue
Indoor Outdoor:
Indoor/Outdoor
Length:
18 in
Letter Color:
Green
Lettering:
Vehicles With Vet or Dis Plates or State Disable Card
Material:
Aluminum
Maximum Temperature:
176
Minimum Temperature:
-40
OSHA:
OSHA 1910.145
Product Type:
Parking Sign
Thickness:
7/20 in
Width:
12 in