1/8 x 7 in. Vinyl Cold Water Pipe Marker in Green|White

Part #B70554  |  Item #1293676  |  Manufacturer Part #7055-4

$4.10 EACH

Color/Finish: Green/White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance

Specifications

ANSI Specifications: Yes

Application: [Valves, Pipe, Marking]

Color Finish: Green/White

Color Finish Category: Greens

Fits Pipe Size: 2-1/2 in - 7-7/8 in

Material: Plastic

Material Type: Vinyl

Minimum Temperature: -40

Product Type: Pipe Marker

Size: 1-1/8 in x 7 in

Width: 7 in