DESCRIPTION

  • Brady B-946 indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product printed with weather resistant inks suited for use in outdoor applications where weatherability is a key consideration
  • One 2 1/4" H x 14" W marker per card
  • White on Green

Brady Worldwide 2-1/4 x 14 in. Vinyl Chilled Water Return Pipe Marker

B70461

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Color Finish
Green/White
Length
2-1/4 in
Material
Plastic
Material Type
Vinyl
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY