DESCRIPTION

  • Brady B-946 indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product printed with weather resistant inks suited for use in outdoor applications where weatherability is a key consideration
  • Marker ends should be banded with Brady directional flow arrow tape to indicate pipe content flow direction
  • One 2 1/4"h X 14"w marker per card
  • Outside pipe diameter: 2 1/2" - 7 7/8"
  • Use self-sticking Vinyl arrows along with pipe markers to identify directional flow of pipe contents

Brady Worldwide 2-1/4 x 14 in. Vinyl Chilled Water Supply Pipe Marker

B70471

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Color Finish
Green/White
Material
Plastic
Material Type
Vinyl

Starting at
Call for Pricing
  • QUANTITY