DESCRIPTION

  • 2 1/4" H x 14" W
  • Black on Yellow
  • Brady B-946 indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product
  • Outside pipe diameter: 2 1/2" - 7 7/8"

Brady Worldwide 2-1/4 x 14 in. Vinyl Heating Return Pipe Marker

B71251

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Color Finish
Black/Yellow
Material
Plastic
Material Type
Vinyl

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY