DESCRIPTION

  • Brady B-946 indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product printed with weather resistant inks suited for use in outdoor applications where weatherability is a key consideration.
  • Marker ends should be banded with Brady Directional Flow Arrow tape to indicate pipe content flow direction. Use Self-Sticking Vinyl Arrows along with pipe markers to identify directional flow of pipe contents.
  • One 2 1/4 IN H x 14 IN W marker per card
  • Outside Pipe Diameter: 2 1/2 IN - 7 7/8 IN

Brady Worldwide 2-1/4 x 14 in. Vinyl Heating Supply Pipe Marker

B71271

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Color Finish
Black/Yellow
Material
Plastic
Material Type
Vinyl

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY