2-1/2 - 5 in. Gate Valve Lockout

You last purchased this on
 
Brady Worldwide

2-1/2 - 5 in. Gate Valve Lockout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brady Worldwide

2-1/2 - 5 in. Gate Valve Lockout

  • Fast #
  • Part #B65561
  • Item #192361
  • Manufacturer Part #65561
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Device is made of extremely rugged injection-molded polypropylene for superior impact and chemical resistance
  • Supplied with English, Spanish and French danger labels
  • Gate valve lockout devices deny access and cover the valve handle. This device's unique knockout center fits OS&Y or "rising stem" valves.
  • Accepts padlock shackles up to 3/8 in. in diameter
  • Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety
  • Requires Certification

Specifications

Brand Model Compatibility:
Rising Stem Valves
Diameter:
3/8 in
Material:
Plastic
Minimum Temperature:
-40
Valve Size:
2-1/2 in - 5 in