2-1/4 x 14 in. Vinyl Hot Water Supply Pipe Marker in Black|Yellow
This product has been replaced by
Manufacturer Part #7149-1-PK
2-1/4 x 14 in. Vinyl Hot Water Supply Pipe Marker in Black|Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Banding each end of a pipe marker with directional flow arrow tape
- Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
- Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
- Good chemical, oil and water resistance
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
Specifications
- ANSI:
- Yes
- Application:
- Valves, Pipe, Marking
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Yellow
- Fits Pipe Size:
- 2-1/2 in - 7-7/8 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Minimum Temperature:
- -40
- Product Type:
- Pipe Marker
- Size:
- 2-1/4 in x 14 in
- Width:
- 14 in