2-3/4 in. Self-Sticking Vinyl Pipe Marker

This product has been replaced by

B946 7200-3C WHT/BLU STY-3C PK
Brady Worldwide B946 7200-3C WHT/BLU STY-3C PK
Manufacturer Part #7200-3C-PK
You last purchased this on
 
Brady Worldwide

2-3/4 in. Self-Sticking Vinyl Pipe Marker

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

B946 7200-3C WHT/BLU STY-3C PK
Brady Worldwide B946 7200-3C WHT/BLU STY-3C PK
Manufacturer Part #7200-3C-PK
Brady Worldwide

2-3/4 in. Self-Sticking Vinyl Pipe Marker

  • Fast #
  • Part #B72003C
  • Item #1293682
  • Manufacturer Part #7200-3C
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Banding each end of a pipe marker with directional flow arrow tape is recommended
  • Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in. and fit pipe diameters less than 3/4 in.
  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Good chemical, oil and water resistance
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue, White
Height:
1-1/8 in
Material:
High Performance Vinyl
Minimum Temperature:
-40
Type:
Pipe Marker
Width:
2-3/4 in