3 in. Material Safety Data Sheet Binder

You last purchased this on
 
Brady Worldwide

3 in. Material Safety Data Sheet Binder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brady Worldwide

3 in. Material Safety Data Sheet Binder

  • Fast #
  • Part #B2025
  • Item #4928916
  • Manufacturer Part #2025
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Binder helps keep material safety data sheets readily available for quick, easy access
  • Durable polyethylene cover protects material safety data sheets
  • Store your company's critical material safety data sheets (MSDS) information in a highly visible MSDS binder.
  • Binder is yellow with red writing
  • Includes a 36 in. chain and a pair of sheet lifters
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
3-1/2 in
Material:
Plastic
Product Type:
Binder
Size:
11 in x 3-1/2 in
Width:
3 in