4 X 30 ARROW Tape White On Green

Part #B91290  |  Item #4779904  |  Manufacturer Part #91290

$188.47 per ROLL

Type:

B91290

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.
  • B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years

Specifications

Application: [Valves, Pipe, Marking]

Length: 90 ft

Material: Plastic

Material Type: Vinyl

Maximum Temperature: 180

Minimum Temperature: -40

Size: 4 in x 90 ft

Thickness: 1/250 in

Type: B91290

Width: 4 in