5-3/4 x 3 in. 2-Sided Tag 25 Pack
5-3/4 x 3 in. 2-Sided Tag 25 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
- Textured write-on surface allows for authorized signatures, dates and other special instructions
- Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions.
- Stays legible longer than cardstock
- Withstands moisture, grease and dirt
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red, White
- Material:
- Plastic
- Material Type:
- Polyester
- Minimum Temperature:
- -40
- Package Quantity:
- Pack of 25
- Product Type:
- Label
- Shape:
- Rectangular
- Width:
- 10 in