7 in. High Performance Vinyl Vacuum Pipe Marker in Green

This product has been replaced by

B946 7292-4 WHT/GRN STY-4 PK
Brady Worldwide B946 7292-4 WHT/GRN STY-4 PK
Manufacturer Part #7292-4-PK
You last purchased this on
 
Brady Worldwide

7 in. High Performance Vinyl Vacuum Pipe Marker in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

B946 7292-4 WHT/GRN STY-4 PK
Brady Worldwide B946 7292-4 WHT/GRN STY-4 PK
Manufacturer Part #7292-4-PK
Brady Worldwide

7 in. High Performance Vinyl Vacuum Pipe Marker in Green

  • Fast #
  • Part #B72924
  • Item #1293780
  • Manufacturer Part #7292-4
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Good chemical, oil and water resistance
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Requires Certification

Specifications

ANSI:
ANSI A13.1 2007
ASTM:
ASTM D-2979
Application:
Pipe, Valves
Color Finish Category:
Greens
Color Finish Name:
Green, White
Fits Pipe Size:
3/4 in - 2-3/8 in
Height:
1-1/8 in
Lettering:
Vacuum
Material:
Plastic
Maximum Temperature:
180
Minimum Temperature:
-40
Thickness:
1/250 in
Type:
Lockout Device
Width:
7 in