8 in. Stand Here Maintain Social Distance 6FT./2M Sign
8 in. Stand Here Maintain Social Distance 6FT./2M Sign
Frequently Purchased Together
Product Details
- Made of durable ToughStripe® Anti-Skid Polyester that includes a rigid, clear overlaminate, and is selectively covered by anti-skid tread
- Highly visible glossy material resists harsh chemicals and is easy to apply and remove
- Use in areas where lines may form to provide visual guidance of appropriate spacing
- Anti-skid coating helps prevent slips, trips and falls
Specifications
- ADA Compliant:
- No
- Application:
- Floor Marking
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Yellow
- Depth:
- 1/100 in
- Diameter:
- 8 in
- Letter Color:
- Black
- Lettering:
- Stand Here, Maintain Social Distance 6 Ft.
- Material:
- Plastic
- Material Type:
- Vinyl Adhesive Anti-Skid
- Maximum Temperature:
- 129
- Number of Faces:
- 1
- Product Type:
- Health Sign
- Shape:
- Round
- Size:
- 8 in
- Temperature Range:
- 0 to 129 Deg F
- Thickness:
- 0.011 in