1/2 in. x 100 ft. Vinyl Label in Gloss Green

You last purchased this on
 
Brady Worldwide

B30 Series 1/2 in. x 100 ft. Vinyl Label in Gloss Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brady Worldwide

B30 Series 1/2 in. x 100 ft. Vinyl Label in Gloss Green

  • Fast #
  • Part #BB30C500595GN
  • Item #4712201
  • Manufacturer Part #B30C-500-595-GN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • Requires Certification

Specifications

Application:
Marking Area, Pipe and Valve Marking, Warehouse Marking
Brand Model Compatibility:
BBP® 30, BBP® 31, BBP® 33, BBP® 35 and BBP® 37 Printers
Collection:
B30 Series
Color Finish Category:
Greens
Color Finish Name:
Gloss Green
Length:
100 ft
Material:
Plastic
Material Type:
Vinyl
Maximum Temperature:
180
Minimum Temperature:
-40
Product Type:
Label
Size:
1/2 in x 100 ft
Temperature Range:
-40 to 180 Deg F
Thickness:
0.004 in
Width:
1/2 in