2-1/4 in. x 100 ft. Vinyl Cartridge Tape in White
B30 Series 2-1/4 in. x 100 ft. Vinyl Cartridge Tape in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
Specifications
- Application:
- Equipment
- Collection:
- B30 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 180
- Product Type:
- Pipe Marker
- Temperature Range:
- -40 to 180 Deg F
- Thickness:
- 1/250 in
- Width:
- 2-1/4 in