Disinfecting Wipes in Stock Sign
Disinfecting Wipes in Stock Sign
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With this temporary sign, you get excellent abrasion and chemical resistance so your identification remains impactful in harsh conditions
- Great for indoor and outdoor use
- This plastic material is ideal for use in light duty areas and is perfect for temporary identification
- Service temperature of -40 to 175° F (-40 to 80°C)
Specifications
- Application:
- General Purpose, Indoor, Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/White
- Depth:
- 3/50 in
- Green Seal Certified:
- No
- Height:
- 6 in
- Lettering:
- Disinfecting Wipes Yes/No
- Material:
- Plastic
- Material Type:
- Polystyrene
- Maximum Temperature:
- 176
- Product Type:
- Sanitizing Hand Wipes
- Size:
- 6 in x 24 in
- Thickness:
- 0.0591 in
- Width:
- 23-7/8 in