This product requires certification to purchase.

Electrical Lockout Tagout Kit with Nylon Safety Padlocks in Portable Toolbox in Red

Brady Worldwide

Electrical Lockout Tagout Kit with Nylon Safety Padlocks in Portable Toolbox in Red

  • Fast #
  • Part #B153670
  • Item #9959266
  • Manufacturer Part #153670
4.3 out of 5 Customer Rating
Brand image
Brady Worldwide

Electrical Lockout Tagout Kit with Nylon Safety Padlocks in Portable Toolbox in Red

  • Fast #
  • Part #B153670
  • Item #9959266
  • Manufacturer Part #153670
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • OSHA Compliance Driver - Designed and assembled exclusively for safety to help you comply w OSHA 29 CFR 1910.147 Control of Hazardous Energy
  • Built to Last - all kit components meet Brady's highest standards for quality, durability and reliability
  • Extremely portable - toolbox keeps padlocks and devices at the ready and goes where you go.
  • Contains two each of customer-favorite circuit breaker lockouts covering 120/277V and 480/600V in single and multi-pole configurations
  • Requires Certification
Dimensions & Measurements
Depth
7-3/10 in
Height
7-4/5 in
Horizontal Clearance
7.3
Length
16-1/5 in
Shackle Diameter
1/4
Vertical Clearance
1.5
Weight
16.2 lb
Width
12 in
Characteristics & Features
Color Finish Name
Black, Red
Material
Plastic
Material Type
Polyethylene
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
Warranty & Product Information
Application
Lockout, Tagout, Commercial
ASTM
No
Type
B153670
UPC
888434586624