ENV® Maxx Oil Absorbent Pad (Case of 100)

Part #BENV300  |  Item #6162491  |  Manufacturer Part #ENV300

$62.99 per CASE

Length:

19 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use
  • Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
  • ENV® absorbents are made with MAXX® Technology for superior absorbency and greater strength without the added weight
  • Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic area

Documents

Specifications

Capacity: 23.2 gal

Collection: ENV® Maxx

Color Finish: White

Color Finish Category: Whites

Length: 19 in

OSHA Specifications: OSHA 29 CFR 1910.1200

Package Quantity: Case of 100

Product Type: Sorbent Pad

Width: 15 in