Brady Worldwide
*NLA B946 7086-1 WH/GR STY-1
Part #B70861 | Item #4438324 | Manufacturer Part #7086-1
Call for Pricing
Type:
Pipe MarkerHow to get it:
Product Details
- Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
- Banding each end of a pipe marker with directional flow arrow tape
- Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Application: Marking, Pipe, Valves
Height: 2-1/4 in
Lettering: Domestic Cold Water Supply
Material: Plastic
Material Type: Vinyl
Maximum Temperature: 180
Minimum Temperature: -40
Size: 2-1/4 in x 14 in
Thickness: 1/250 in
Type: Pipe Marker
Width: 14 in