DESCRIPTION

  • Color: Black
  • Compliant with RoHs directive
  • Printer compatibility: HandiMark® TDS no
  • Size: 2" X 75'

Brady Worldwide Ribbon Cartridge

B42011

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Height
4 in
Width
2 in

Starting at
Call for Pricing
  • QUANTITY