Single Arrow Pipe Marker in Black|Yellow

Part #B93242  |  Item #110027  |  Manufacturer Part #93242

$4.10 EACH

Color/Finish: Black/Yellow

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use durable indoor/outdoor B-946 Self-Sticking Vinyl Arrows in conjunction with vinyl pipemarkers to indicate flow direction. Mounted on easy-to-use cards.
  • Arrows meets ASME (ANSI) A13.1 Standards when used in conjunction with an appropriate pipemarker
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years

Specifications

ANSI Specifications: Yes

Application: [Valves, Pipe, Marking]

Color Finish: Black/Yellow

Color Finish Category: Blacks

Material: Plastic

Material Type: Vinyl

Minimum Temperature: -40

Product Type: Pipe Marker

Size: 1-1/8 in x 7 in