Valve Tag in Brass and Black 25 Pack

Part #B23261  |  Item #4780921  |  Manufacturer Part #23261

$86.63 per PACK
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1-1/2 in. diameter stamped valve tags help you keep track of valves throughout your facility.
  • Constructed from 19 gauge cartridge brass
  • Black filled text for easy readability
  • 1/4 in. top legend, 1/2 in. number sequence
  • Standard packing: 25 tags (one of each sequence)

Specifications

Color Finish: [Brass, Black]

Color Finish Category: Brass Tones

Diameter: 1-1/2 in

Fits Pipe Size: 2-1/2 in - 7-7/8 in

Material: Brass

Minimum Temperature: -40

Package Quantity: Pack of 25

Shape: Round

Type: Numbered Valve Tags

Width: 7 in