DESCRIPTION

  • Brady B-946 indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product printed with weather resistant inks suited for use in outdoor applications where weatherability is a key consideration
  • Four markers per card
  • Four markers per card 1 1/8" X 7"
  • White on Green

Brady Worldwide Vinyl Chilled Water Supply Pipe Marker

B70474

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Color Finish
Green/White
Material
Plastic
Material Type
Vinyl

Starting at
Call for Pricing
  • QUANTITY