Vinyl Chilled Water Supply Pipe Marker in Green|White

This product has been replaced by

B946 7047-4 WHT/GRN STY-4 PK
Brady Worldwide Plastic Pipe Marker (Pack of 5)
Manufacturer Part #7047-4-PK
You last purchased this on
 
Brady Worldwide

Vinyl Chilled Water Supply Pipe Marker in Green|White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

B946 7047-4 WHT/GRN STY-4 PK
Brady Worldwide Plastic Pipe Marker (Pack of 5)
Manufacturer Part #7047-4-PK
Brady Worldwide

Vinyl Chilled Water Supply Pipe Marker in Green|White

  • Fast #
  • Part #B70474
  • Item #1291407
  • Manufacturer Part #7047-4
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green/White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Good chemical, oil and water resistance
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Requires Certification

Specifications

ANSI:
Yes
Application:
Valves, Pipe, Marking
Color Finish Category:
Greens
Color Finish Name:
Green/White
Fits Pipe Size:
3/4 in - 2-3/8 in
Material:
Plastic
Material Type:
Vinyl
Minimum Temperature:
-40
Product Type:
Pipe Marker
Size:
1-1/8 in x 7 in
Width:
7 in