DESCRIPTION

  • 1 1/8" H x 7" W
  • Black on Yellow
  • Brady B-946 indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product
  • Outside pipe diameter: 3/4" - 2 3/8"

Brady Worldwide Vinyl Compressed Air Pipe Marker

B70584

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Color Finish
Black, Yellow
Material
Plastic
Material Type
Vinyl

Starting at
Call for Pricing
  • QUANTITY