DESCRIPTION

  • Brady B-946 indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product printed with weather resistant inks suited for use in outdoor applications where weatherability is a key consideration
  • Four 1 1/8"h X 7"w markers per card
  • Marker ends should be banded with Brady directional flow arrow tape to indicate pipe content flow direction
  • Outside pipe diameter: 3/4" - 2 3/8"
  • Use self-sticking Vinyl arrows along with pipe markers to identify directional flow of pipe contents

Brady Worldwide Vinyl Domestic Hot Water Return Pipe Marker

B70884

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Color Finish
Black/Yellow
Material
Plastic
Material Type
Vinyl

Starting at
Call for Pricing
  • QUANTITY