Vinyl Domestic Hot Water Return Pipe Marker in Black|Yellow

Part #B70884  |  Item #1291400  |  Manufacturer Part #7088-4

$4.10 EACH

Color/Finish: Black/Yellow

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance

Specifications

ANSI Specifications: Yes

Application: [Valves, Pipe, Marking]

Color Finish: Black/Yellow

Color Finish Category: Blacks

Fits Pipe Size: 3/4 in - 2-3/8 in

Material: Plastic

Material Type: Vinyl

Minimum Temperature: -40

Product Type: Pipe Marker

Size: 1-1/8 in x 7 in

Width: 14 in