DESCRIPTION

  • Ideal for indoor and outdoor environments
  • Marker ends should be banded with Brady directional flow arrow tape to indicate pipe content flow direction
  • Self-sticking marker features a coated backing material that makes handling and installation easy

Brady Worldwide Vinyl Heating Water Return Pipe Marker

B71291

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A13.1
Color Finish
Black/Yellow
Material
Plastic
Material Type
Vinyl
Width
14 in

Starting at
Call for Pricing
  • QUANTITY